AMI Bearings Inc.
MUCPPL210W
Wide Inner Ring PBT Thermoplastic Housing Material Pillow Block
Item #101496925
- 50 mm Shaft Diameter
- 57.2 mm Center Line To Base Dimension
- 155 mm Bolt Hole Spacing Range [MIN]
| Shaft Dia. | 50 mm |
| Length Through Bore | 51.6 mm |
| Bolt Hole Spacing Range [Min] | 155 mm |
| Housing | PPL210 |
| Bolt Hole Width | 17 mm |
| Base Width | 60 mm |
| Housing Material | PBT Thermoplastic |
| Duty Series | Normal |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Bolt Hole Spacing Range [Max] | 163 mm |
| Insert Material | 440C Stainless Steel |
| Locking Style | Set Screw |
| Bolt Size | M16 |
| Relubricatable | Yes |
| Bolt Hole Length | 20 mm |
| Base Length | 206 mm |
| Base Height | 23 mm |
| Weight | 2.86 LB |
| EAN or UPC | 808250258130 |
