AMI Bearings Inc.
MUCPPL210-31B
Wide Inner Ring PBT Thermoplastic Housing Material Pillow Block
Item #104298342
- 1 15/16 in Shaft Diameter
- 2 1/4 in Center Line To Base Dimension
- 6 3/32 in Bolt Hole Spacing Range [MIN]
| Lubrication Fitting Tap | 1/4-28 UNF |
| Bolt Hole Width | 43/64 in |
| Duty Series | Normal |
| Housing Material | PBT Thermoplastic |
| Relubricatable | Yes |
| Length Through Bore | 2.031 in |
| Bolt Size | 5/8 in |
| Base Height | 29/32 in |
| Bolt Hole Spacing Range [Min] | 6 3/32 in |
| Bolt Hole Spacing Range [Max] | 6 13/32 in |
| Shaft Dia. | 1 15/16 in |
| Insert Material | 440C Stainless Steel |
| Bolt Hole Length | 25/32 in |
| Housing | PPL210 |
| Base Width | 2 3/8 in |
| Base Length | 8 1/8 in |
| Locking Style | Set Screw |
| Weight | 2.92 LB |
| EAN or UPC | 808250258086 |
