AMI Bearings Inc.
MUCPPL208-24W
Wide Inner Ring PBT Thermoplastic Housing Material Pillow Block
Item #101499490
- 1 1/2 in Shaft Diameter
- 1 15/16 in Center Line To Base Dimension
- 5 5/32 in Bolt Hole Spacing Range [MIN]
| Bearing Design | Non-Expansion |
| Bolt Hole Length | 23/32 in |
| Shaft Dia. | 1 1/2 in |
| Series | UCPPL 200Z2 |
| Housing | PPL208 |
| Duty Series | Normal |
| Bearing Insert | MUCPPL208-24W |
| Bolt Hole Spacing | 5 3/8 in |
| Bolt Hole Spacing Range [Min] | 5 5/32 in |
| Locking Device | Setscrew Locking Collar |
| Housing Material | PBT Thermoplastic |
| Insert Material | 440C Stainless Steel |
| Base Width | 2 1/8 in |
| Pillow Block Type | Thru-Bolt |
| Insert Type | Stainless Steel Insert |
| Bearing Type | Ball Bearing |
| Base Length | 7 1/4 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Locking Style | Set Screw |
| End Type | Open End |
| Base Height | 25/32 in |
| Seal Type | Contact Seals |
| Lubrication | Relubricatable |
| Housing Height | 3 15/16 in |
| Housing Construction | 1 Piece |
| Bolt Size | 1/2 in |
| Inch/Metric | Inch |
| Color | White |
| Bolt Holes | 2 |
| Housing No. | PPL208 |
| Bolt Hole Width | 35/64 in |
| Bolt Hole Spacing Range [Max] | 5 19/32 in |
| Length Through Bore | 1.937 in |
| Relubricatable | Yes |
| Weight | 2.24 LB |
| EAN or UPC | 808250250417 |
