AMI Bearings Inc.
MUCPPL203B
Wide Inner Ring PBT Thermoplastic Housing Material Pillow Block
Item #104297777
- 17 mm Shaft Diameter
- 33.3 mm Center Line To Base Dimension
- 91 mm Bolt Hole Spacing Range [MIN]
| Housing | PPL204 |
| Bolt Size | M10 |
| Base Length | 127 mm |
| Bolt Hole Length | 14 mm |
| Locking Style | Set Screw |
| Length Through Bore | 31 mm |
| Housing Material | PBT Thermoplastic |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Insert Material | 440C Stainless Steel |
| Base Width | 38 mm |
| Duty Series | Normal |
| Bolt Hole Spacing Range [Max] | 99 mm |
| Bolt Hole Width | 11 mm |
| Base Height | 14.2 mm |
| Shaft Dia. | 17 mm |
| Relubricatable | Yes |
| Bolt Hole Spacing Range [Min] | 91 mm |
| Weight | 0.66 LB |
| EAN or UPC | 808250195039 |
