- 45 mm Shaft
- 54 mm Base to Center
- 146 mm Bolt Hole Centers
- Setscrew Locking
- Ball Bearing Type
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Bolt Hole Width | 17 mm |
| Seal Type | Contact Seals |
| Shaft Dia. | 45 mm |
| Bolt Holes | 2 |
| Bolt Hole Spacing | 146 mm |
| Lubrication | Relubricatable |
| Base Height | 13 mm |
| Bearing Insert | MUCP209NP |
| Pillow Block Type | Thru-Bolt |
| End Type | Open End |
| Length Through Bore | 49.2 mm |
| Housing Construction | 1 Piece |
| Housing Material | Cast Iron - Nickel Plated |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Housing Height | 105 mm |
| Bolt Hole Length | 22 mm |
| Base Length | 190 mm |
| Series | MUCP200 |
| Locking Device | Setscrew Locking Collar |
| Housing No. | MP209 |
| Inch/Metric | Metric |
| Base Width | 40 mm |
| Bolt Size | M14 |
| Weight | 5.52 LB |
| EAN or UPC | 808250254699 |

