- 40 mm Shaft
- 49.2 mm Base to Center
- 137 mm Bolt Hole Centers
- Setscrew Locking
- Ball Bearing Type
| Base Width | 40 mm |
| Bolt Hole Length | 22 mm |
| Shaft Dia. | 40 mm |
| End Type | Open End |
| Housing No. | MP208 |
| Series | MUCP200 |
| Base Height | 12 mm |
| Bolt Hole Width | 17 mm |
| Length Through Bore | 49.2 mm |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Bolt Hole Spacing | 137 mm |
| Bearing Design | Non-Expansion |
| Locking Device | Setscrew Locking Collar |
| Housing Height | 98 mm |
| Lubrication | Relubricatable |
| Inch/Metric | Metric |
| Bolt Holes | 2 |
| Seal Type | Contact Seals |
| Bearing Insert | MUCP208NP |
| Bolt Size | M14 |
| Base Length | 184 mm |
| Housing Construction | 1 Piece |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron - Nickel Plated |
| Pillow Block Type | Thru-Bolt |
| Weight | 4.92 LB |
| EAN or UPC | 808250248636 |

