- 1 1/2" Shaft
- 1 15/16" Base to Center
- 5 3/8" Bolt Hole Centers
- Setscrew Locking
- Ball Bearing Type
| Bolt Hole Width | 21/32 in |
| Housing Construction | 1 Piece |
| Series | MUCP200 |
| Bearing Type | Ball Bearing |
| Bearing Insert | MUCP208-24NP |
| Housing Height | 3 7/8 in |
| Inch/Metric | Inch |
| Length Through Bore | 1.937 in |
| Base Length | 7 1/4 in |
| Bolt Hole Length | 7/8 in |
| Bolt Size | 1/2 in |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Housing Material | Cast Iron - Nickel Plated |
| Pillow Block Type | Thru-Bolt |
| Shaft Dia. | 1.5 in |
| Bearing Design | Non-Expansion |
| Base Height | 1/2 in |
| Locking Device | Setscrew Locking Collar |
| Base Width | 1 9/16 in |
| Bolt Holes | 2 |
| Bolt Hole Spacing | 5 3/8 in |
| Housing No. | MP208 |
| End Type | Open End |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Weight | 5.0 LB |
| EAN or UPC | 808250248599 |

