- 1 1/4" Shaft
- 1 7/8" Base to Center
- 5" Bolt Hole Centers
- Setscrew Locking
- Ball Bearing Type
| Inch/Metric | Inch |
| Bearing Design | Non-Expansion |
| Bolt Size | 1/2 in |
| Locking Device | Setscrew Locking Collar |
| Shaft Dia. | 1.25 in |
| Base Height | 1/2 in |
| Series | MUCP200 |
| Bearing Type | Ball Bearing |
| Base Length | 6 9/16 in |
| Bolt Hole Width | 21/32 in |
| Bolt Hole Spacing | 5 in |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Bolt Hole Length | 13/16 in |
| Bolt Holes | 2 |
| Pillow Block Type | Thru-Bolt |
| End Type | Open End |
| Housing Height | 3 5/8 in |
| Base Width | 1 1/2 in |
| Lubrication | Relubricatable |
| Housing Construction | 1 Piece |
| Seal Type | Contact Seals |
| Length Through Bore | 1.689 in |
| Housing No. | MP207 |
| Bearing Insert | MUCP207-20NP |
| Housing Material | Cast Iron - Nickel Plated |
| Weight | 4.06 LB |
| EAN or UPC | 808250243563 |

