- 20 mm Shaft
- 33.3 mm Base to Center
- 95 mm Bolt Hole Centers
- Setscrew Locking
- Ball Bearing Type
| End Type | Open End |
| Bearing Type | Ball Bearing |
| Bearing Insert | MUCP204NP |
| Length Through Bore | 31 mm |
| Bolt Size | M10 |
| Housing Construction | 1 Piece |
| Shaft Dia. | 20 mm |
| Bolt Hole Length | 19 mm |
| Bearing Design | Non-Expansion |
| Housing Height | 64 mm |
| Bolt Hole Width | 13 mm |
| Locking Device | Setscrew Locking Collar |
| Seal Type | Contact Seals |
| Bolt Hole Spacing | 95 mm |
| Base Length | 127 mm |
| Inch/Metric | Metric |
| Pillow Block Type | Thru-Bolt |
| Housing Material | Cast Iron - Nickel Plated |
| Bolt Holes | 2 |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Base Width | 30 mm |
| Series | MUCP200 |
| Base Height | 9 mm |
| Housing No. | MP204 |
| Lubrication | Relubricatable |
| Weight | 1.58 LB |
| EAN or UPC | 808250186945 |

