- 5/8" Shaft
- 1 5/16" Base to Center
- 3 3/4" Bolt Hole Centers
- Setscrew Locking
- Ball Bearing Type
| Housing No. | MP204 |
| Bolt Hole Length | 3/4 in |
| Housing Height | 2 17/32 in |
| Shaft Dia. | 0.625 in |
| Bearing Type | Ball Bearing |
| Series | MUCP200 |
| Housing Construction | 1 Piece |
| End Type | Open End |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Lubrication | Relubricatable |
| Length Through Bore | 1.22 in |
| Base Length | 5 in |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Spacing | 3 3/4 in |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron - Teflon Coated |
| Inch/Metric | Inch |
| Bolt Holes | 2 |
| Bolt Size | 3/8 in |
| Bearing Insert | MUCP202-10TC |
| Seal Type | Contact Seals |
| Bolt Hole Width | 1/2 in |
| Pillow Block Type | Thru-Bolt |
| Base Width | 1 3/16 in |
| Base Height | 13/32 in |
| Weight | 1.64 LB |
| EAN or UPC | 808250186853 |

