
AMI Bearings Inc.
MUCNTPL202-10W
Set Screw Locking Wide Inner Ring Side Mounted Unit
Item #104341906


- 5/8 in Shaft Diameter
Shaft Dia. | 5/8 in |
Insert Material | 440C Stainless Steel |
Overall Length | 3 57/64 in |
Shank Height | 1 27/64 in |
Shank End to Center of Shaft | 2 33/64 in |
Overall Height | 3 31/64 in |
Lubrication Fitting Tap | 1/4-28 UNF |
Relubricatable | Yes |
Slot Width | 1/4 in |
Shank Thread Size | 1/2-13 UNC |
Slot Length | 1 49/64 in |
Locking Style | Set Screw |
Duty Series | Normal |
Length Through Bore | 1.220 in |
Between Frame Width | 3 in |
Housing Material | PBT Thermoplastic |
Weight | 0.82 LB |
EAN or UPC | 808250218530 |
