- 30 mm Shaft Diameter
- 148 mm Housing Length
- PBT Thermoplastic Housing Material
| Relubricatable | Yes |
| Duty Series | Normal |
| Housing Length | 148 mm |
| Bolt Hole Size | 11 mm |
| Shaft Dia. | 30 mm |
| Flange Thickness | 13.3 mm |
| Housing Width | 30.5 mm |
| Housing Height | 80 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Housing Material | PBT Thermoplastic |
| Bolt Size | M10 |
| Overall Width | 41.2 mm |
| Bolt Hole Spacing | 117 mm |
| Insert Material | 440C Stainless Steel |
| Locking Style | Set Screw |
| Length Through Bore | 38.1 mm |
| Weight | 0.94 LB |
| EAN or UPC | 808250227419 |

