- 25 mm Shaft Diameter
- 130 mm Housing Length
- PBT Thermoplastic Housing Material
| Flange Thickness | 13.5 mm |
| Locking Style | Set Screw |
| Relubricatable | Yes |
| Duty Series | Normal |
| Housing Length | 130 mm |
| Bolt Size | M10 |
| Insert Material | 440C Stainless Steel |
| Housing Width | 29.1 mm |
| Housing Material | PBT Thermoplastic |
| Shaft Dia. | 25 mm |
| Bolt Hole Spacing | 99 mm |
| Bolt Hole Size | 11 mm |
| Overall Width | 36.7 mm |
| Housing Height | 69.9 mm |
| Length Through Bore | 34 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Weight | 0.66 LB |
| EAN or UPC | 808250207855 |

