- 30 mm Shaft Diameter
- Set Screw Locking Style
- 38.1 mm Length Through Bore
| Threads per Inch | 11 |
| Locking Device | Setscrew Locking Collar |
| Hanger Type | Normal-Duty, Corrosion Resistant-Duty |
| Thread Type | UNC |
| Center to Base of Thread | 76 mm |
| Relubricatable | Yes |
| Shaft Dia. | 30 mm |
| Housing Height | 125 mm |
| Locking Style | Set Screw |
| Housing No. | HPL206 |
| Lubrication | Relubricatable |
| Length Through Bore | 38.1 mm |
| Seal Type | Contact Seals |
| Thread Size | 5/8-11 UNC |
| Housing Width | 30 mm |
| Housing Length | 88.9 mm |
| Housing Material | PBT Thermoplastic |
| Insert Material | 440C Stainless Steel |
| Insert Type | Stainless Steel Insert |
| Bearing Insert | MUC206 |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Duty Series | Normal |
| Weight | 1.32 LB |
| EAN or UPC | 808250236145 |

