- 1 3/16 in Shaft Diameter
- Set Screw Locking Style
- 1.500 in Length Through Bore
| Length Through Bore | 1.500 in |
| Duty Series | Normal |
| Locking Style | Set Screw |
| Shaft Dia. | 1 3/16 in |
| Center to Base of Thread | 3 in |
| Housing Material | PBT Thermoplastic |
| Insert Material | 440C Stainless Steel |
| Housing Height | 4 59/64 in |
| Thread Size | 5/8-11 UNC |
| Housing Length | 3 1/2 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Relubricatable | Yes |
| Weight | 1.32 LB |
| EAN or UPC | 808250236091 |

