- 25 mm Shaft Diameter
- Set Screw Locking Style
- 34 mm Length Through Bore
| Housing Width | 24.5 mm |
| Insert Material | 440C Stainless Steel |
| Length Through Bore | 34 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Hanger Type | Normal-Duty, Corrosion Resistant-Duty |
| Housing Height | 99 mm |
| Housing No. | HPL205 |
| Locking Device | Setscrew Locking Collar |
| Center to Base of Thread | 63.5 mm |
| Duty Series | Normal |
| Relubricatable | Yes |
| Housing Material | PBT Thermoplastic |
| Thread Type | UNC |
| Insert Type | Stainless Steel Insert |
| Thread Size | 1/2-13 UNC |
| Locking Style | Set Screw |
| Seal Type | Contact Seals |
| Housing Length | 74 mm |
| Bearing Insert | MUC205 |
| Threads per Inch | 13 |
| Shaft Dia. | 25 mm |
| Lubrication | Relubricatable |
| Weight | 0.76 LB |
| EAN or UPC | 808250222667 |

