- 15/16 in Shaft Diameter
- Set Screw Locking Style
- 1.339 in Length Through Bore
| Lubrication Fitting Tap | 1/4-28 UNF |
| Thread Size | 1/2-13 UNC |
| Housing Length | 2 29/32 in |
| Shaft Dia. | 15/16 in |
| Housing Material | PBT Thermoplastic |
| Center to Base of Thread | 2 1/2 in |
| Locking Style | Set Screw |
| Duty Series | Normal |
| Relubricatable | Yes |
| Length Through Bore | 1.339 in |
| Insert Material | 440C Stainless Steel |
| Housing Height | 3 57/64 in |
| Weight | 0.78 LB |
| EAN or UPC | 808250222605 |

