- 20 mm Shaft Diameter
- Set Screw Locking Style
- 31 mm Length Through Bore
| Hanger Type | Normal-Duty, Corrosion Resistant-Duty |
| Threads per Inch | 13 |
| Locking Style | Set Screw |
| Locking Device | Setscrew Locking Collar |
| Duty Series | Normal |
| Center to Base of Thread | 63.5 mm |
| Bearing Insert | MUC204 |
| Thread Size | 1/2-13 UNC |
| Relubricatable | Yes |
| Housing Material | PBT Thermoplastic |
| Insert Material | 440C Stainless Steel |
| Housing Length | 65 mm |
| Seal Type | Contact Seals |
| Shaft Dia. | 20 mm |
| Insert Type | Stainless Steel Insert |
| Housing No. | HPL204 |
| Lubrication | Relubricatable |
| Housing Width | 24.5 mm |
| Length Through Bore | 31 mm |
| Housing Height | 99 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Thread Type | UNC |
| Weight | 0.68 LB |
| EAN or UPC | 808250218479 |

