- 45 mm Shaft Diameter
- 137 mm Housing Length
- PBT Thermoplastic Housing Material
| Flange Thickness | 19 mm |
| Length Through Bore | 49.2 mm |
| Housing Width | 41 mm |
| Housing Material | PBT Thermoplastic |
| Locking Style | Set Screw |
| Bolt Hole Size | 17 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Insert Material | 440C Stainless Steel |
| Bolt Size | M16 |
| Housing Length | 137 mm |
| Duty Series | Normal |
| Relubricatable | Yes |
| Bolt Hole Spacing | 105 mm |
| Shaft Dia. | 45 mm |
| Overall Width | 54.2 mm |
| Weight | 2.38 LB |
| EAN or UPC | 808250254118 |

