- 40 mm Shaft Diameter
- 130 mm Housing Length
- PBT Thermoplastic Housing Material
| Duty Series | Normal |
| Locking Style | Set Screw |
| Housing Material | PBT Thermoplastic |
| Insert Material | 440C Stainless Steel |
| Relubricatable | Yes |
| Housing Length | 130 mm |
| Bolt Hole Spacing | 102 mm |
| Overall Width | 53.2 mm |
| Bolt Size | M12 |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Bolt Hole Size | 14 mm |
| Length Through Bore | 49.2 mm |
| Flange Thickness | 17 mm |
| Shaft Dia. | 40 mm |
| Housing Width | 37.5 mm |
| Weight | 2.14 LB |
| EAN or UPC | 808250250301 |

