- 17 mm Shaft Diameter
- 86 mm Housing Length
- PBT Thermoplastic Housing Material
| Housing Width | 27.8 mm |
| Insert Material | 440C Stainless Steel |
| Bolt Hole Size | 11 mm |
| Bolt Hole Spacing | 63.5 mm |
| Duty Series | Normal |
| Flange Thickness | 13.4 mm |
| Housing Length | 86 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Shaft Dia. | 17 mm |
| Housing Material | PBT Thermoplastic |
| Length Through Bore | 31 mm |
| Overall Width | 36.3 mm |
| Relubricatable | Yes |
| Locking Style | Set Screw |
| Bolt Size | M10 |
| Weight | 0.68 LB |
| EAN or UPC | 808250194711 |

