- 35 mm Shaft Diameter
- 157 mm Housing Length
- 47.1 mm Overall Width
- 16.1 mm Flange Thickness
| Long Bolt Hole Spacing | 46 mm |
| Temperature Range [Min] | 5 °F |
| Flange Type | 3-Bolt Flange, Flange Bracket |
| Mounted Unit Duty | Corrosion Resistant-Duty |
| Seal Type | Contact Seals |
| Shaft Dia. | 35 mm |
| Housing Material | PBT Thermoplastic |
| Bolt Hole Size | 13.1 mm |
| Bolt Size | M12 |
| Relubricatable | Yes |
| Bracket Length | 90 mm |
| Bolt Hole Spacing | 50.8 mm |
| Duty Series | Normal |
| Locking Device | Setscrew Locking Collar |
| Length Through Bore | 42.9 mm |
| Housing Height | 90 mm |
| Center Line to Bolt Holes | 60.3 mm |
| End Type | Open End |
| Housing Length | 157 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Locking Style | Set Screw |
| Inch/Metric | Metric |
| Center of Bearing to Back of Inner Ring | 17.5 mm |
| Temperature Range [Max] | 212 °F |
| Housing Width | 36.5 mm |
| Flange Thickness | 16.1 mm |
| Insert Material | 440C Stainless Steel |
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Color | White |
| Short Bolt Hole Spacing | 31.8 mm |
| Overall Width | 47.1 mm |
| Weight | 1.56 LB |
| EAN or UPC | 808250236770 |

