- 12 mm Shaft Diameter
- 108 mm Housing Length
- 33.7 mm Overall Width
- 11.4 mm Flange Thickness
| Seal Type | Contact Seals |
| Housing Height | 60.3 mm |
| Housing Width | 25.4 mm |
| Bracket Length | 60.3 mm |
| Inch/Metric | Metric |
| Center of Bearing to Back of Inner Ring | 1/2 in |
| Mounted Unit Duty | Corrosion Resistant-Duty |
| Long Bolt Hole Spacing | 38.1 mm |
| Flange Type | 3-Bolt Flange, Flange Bracket |
| Lubrication | Relubricatable |
| Locking Device | Setscrew Locking Collar |
| End Type | Open End |
| Bearing Type | Ball Bearing |
| Flange Thickness | 11.4 mm |
| Insert Material | 440C Stainless Steel |
| Housing Material | PBT Thermoplastic |
| Bolt Hole Spacing | 38.1 mm |
| Bolt Size | M10 |
| Color | White |
| Length Through Bore | 31 mm |
| Bolt Hole Size | 10.7 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Relubricatable | Yes |
| Center Line to Bolt Holes | 42.9 mm |
| Duty Series | Normal |
| Shaft Dia. | 12 mm |
| Short Bolt Hole Spacing | 22.2 mm |
| Overall Width | 33.7 mm |
| Locking Style | Set Screw |
| Housing Length | 108 mm |
| Weight | 0.64 LB |
| EAN or UPC | 808250190461 |

