- 2 in Shaft Diameter
- 6 3/8 in Housing Length
- 304 Cast Stainless Steel Housing Material
| Locking Style | Set Screw |
| Housing Length | 6 3/8 in |
| Bolt Hole Spacing | 5 1/8 in |
| Flange Thickness | 25/32 in |
| Bolt Size | 5/8 in |
| Housing Material | 304 Cast Stainless Steel |
| Bolt Hole Size | 21/32 in |
| Duty Series | Normal |
| Insert Material | 440C Stainless Steel |
| Relubricatable | Yes |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Length Through Bore | 2.189 in |
| Shaft Dia. | 2 in |
| Housing Width | 1 11/16 in |
| Overall Width | 2 19/64 in |
| Weight | 8.86 LB |
| EAN or UPC | 808250316397 |

