- 2 in Shaft Diameter
- 5 5/8 in Housing Length
- 304 Cast Stainless Steel Housing Material
| Flange Thickness | 23/32 in |
| Shaft Dia. | 2 in |
| Bolt Size | 9/16 in |
| Duty Series | Normal |
| Bolt Hole Size | 19/32 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Insert Material | 440C Stainless Steel |
| Bolt Hole Spacing | 4 3/8 in |
| Length Through Bore | 2.031 in |
| Housing Material | 304 Cast Stainless Steel |
| Locking Style | Set Screw |
| Relubricatable | Yes |
| Housing Width | 1 9/16 in |
| Housing Length | 5 5/8 in |
| Overall Width | 2 5/32 in |
| Weight | 5.7 LB |
| EAN or UPC | 808250270484 |

