- 50 mm Shaft
- Setscrew Locking Collar
- Nickel Plated Housing
- Stainless Steel Insert
- Regreasable
| Thread Type | JIS |
| Housing Material | Nickel Plated |
| Housing Length | 114 mm |
| Thread Size | 1 |
| Threads per Inch | 11 |
| Housing Height | 140 mm |
| Lubrication | Relubricatable |
| Hanger Type | Normal-Duty, Corrosion Resistant-Duty |
| Housing Width | 48 mm |
| Shaft Dia. | 50 mm |
| Locking Device | Setscrew Locking Collar |
| Center to Base of Thread | 83 mm |
| Seal Type | Contact Seals |
| Insert Type | Stainless Steel Insert |
| Weight | 4.46 LB |
| EAN or UPC | 808250264995 |

