- 35 mm Shaft
- Setscrew Locking Collar
- Nickel Plated Housing
- Stainless Steel Insert
- Regreasable
| Center to Base of Thread | 70 mm |
| Hanger Type | Normal-Duty, Corrosion Resistant-Duty |
| Locking Device | Setscrew Locking Collar |
| Seal Type | Contact Seals |
| Housing Height | 116 mm |
| Housing Material | Nickel Plated |
| Housing Length | 92 mm |
| Threads per Inch | 14 |
| Thread Size | 3/4 |
| Shaft Dia. | 35 mm |
| Thread Type | JIS |
| Insert Type | Stainless Steel Insert |
| Housing Width | 40 mm |
| Lubrication | Relubricatable |
| Weight | 2.7 LB |
| EAN or UPC | 808250250653 |

