- 3.5433 in O.D.
| O.D. | 3.5433 in |
| Seal Type | Contact Seals |
| Locking Device | Setscrew Locking Collar |
| Length Through Bore | 2.031 in |
| Static Load Rating | 4180 lbf |
| Outer Ring Width | 0.906 in |
| Locking Style | Set Screw |
| Material | Stainless Steel |
| Relubricatable | Yes |
| Bearing Type | Ball Bearing |
| Dimensional Unit | Inch |
| Bore Type | Round Bore, Inch Type |
| Enclosure | Double Sealed |
| Dynamic Load Rating | 6790 lbf |
| Overall Width | 2.031 in |
| Shaft Dia. | 1 7/8 in |
| I.D. | 1 7/8 in |
| Duty Series | Normal |
| Inner Ring Width | Wide |
| Filler Radius | 0.079 in |
| O.D. Style | Spherical |
| Radius | 0.079 in |
| Weight | 1.84 LB |
| EAN or UPC | 808250249053 |

