- 2.8346 in O.D.
| Locking Style | Set Screw |
| Duty Series | Normal |
| Bore Type | Round Bore, Inch Type |
| O.D. Style | Spherical |
| Relubricatable | Yes |
| Bearing Type | Ball Bearing |
| Overall Width | 1.689 in |
| Inner Ring Width | Wide |
| Outer Ring Width | 0.787 in |
| Material | Stainless Steel |
| Filler Radius | 0.079 in |
| Length Through Bore | 1.689 in |
| I.D. | 1 1/4 in |
| Shaft Dia. | 1 1/4 in |
| Radius | 0.079 in |
| Dimensional Unit | Inch |
| Dynamic Load Rating | 4950 lbf |
| Locking Device | Setscrew Locking Collar |
| Enclosure | Double Sealed |
| Static Load Rating | 2770 lbf |
| Seal Type | Contact Seals |
| O.D. | 2.8346 in |
| Weight | 1.14 LB |
| EAN or UPC | 808250233984 |

