- 2.0472 in O.D.
| Dimensional Unit | Inch |
| O.D. Style | Spherical |
| Locking Device | Setscrew Locking Collar |
| Dynamic Load Rating | 2680 lbf |
| O.D. | 2.0472 in |
| Duty Series | Normal |
| Overall Width | 1.339 in |
| Seal Type | Contact Seals |
| Locking Style | Set Screw |
| Filler Radius | 0.059 in |
| I.D. | 7/8 in |
| Static Load Rating | 1420 lbf |
| Relubricatable | Yes |
| Enclosure | Double Sealed |
| Radius | 0.059 in |
| Inner Ring Width | Wide |
| Bearing Type | Ball Bearing |
| Material | Stainless Steel |
| Bore Type | Round Bore, Inch Type |
| Shaft Dia. | 7/8 in |
| Length Through Bore | 1.339 in |
| Outer Ring Width | 0.669 in |
| Weight | 0.48 LB |
| EAN or UPC | 808250169351 |

