- 47 mm O.D.
| Relubricatable | Yes |
| I.D. | 15 mm |
| Outer Ring Width | 17 mm |
| Seal Type | Contact Seals |
| Material | Stainless Steel |
| Overall Width | 31 mm |
| Shaft Dia. | 15 mm |
| Filler Radius | 1 mm |
| Radius | 1.5 mm |
| Enclosure | Double Sealed |
| Duty Series | Normal |
| O.D. | 47 mm |
| Bore Type | Round Bore, Metric Type |
| Locking Style | Set Screw |
| Dynamic Load Rating | 1110 kgf |
| Static Load Rating | 540 kgf |
| Bearing Type | Ball Bearing |
| Dimensional Unit | Metric |
| O.D. Style | Spherical |
| Length Through Bore | 31 mm |
| Locking Device | Setscrew Locking Collar |
| Inner Ring Width | Wide |
| Weight | 0.4 LB |
| EAN or UPC | 808250157228 |

