- 47 mm O.D.
| Dimensional Unit | Metric |
| Shaft Dia. | 25 in |
| Bore Type | Round Bore, Metric Type |
| Static Load Rating | 475 kgf |
| Length Through Bore | 17.5 mm |
| Radius | 1 mm |
| Seal Type | Contact Seals |
| O.D. Style | Spherical |
| Outer Ring Width | 12 mm |
| Dynamic Load Rating | 875 kgf |
| Relubricatable | No |
| Overall Width | 25.5 in |
| Material | Stainless Steel |
| I.D. | 25 mm |
| Bearing Type | Ball Bearing |
| Duty Series | Light |
| O.D. | 47 mm |
| Locking Device | Eccentric Locking Collar |
| Enclosure | Double Sealed |
| Inner Ring Width | Extra Narrow |
| Locking Style | Eccentric Collar |
| Fillet Radius | 1 in |
| Weight | 0.27 LB |
| EAN or UPC | 808250140824 |

