- 35 mm O.D.
| I.D. | 17 mm |
| Enclosure | Double Sealed |
| O.D. | 35 mm |
| Locking Device | Eccentric Locking Collar |
| Material | Stainless Steel |
| Locking Style | Eccentric Collar |
| Radius | 0.5 mm |
| Overall Width | 20.5 in |
| Bore Type | Round Bore, Metric Type |
| Length Through Bore | 13.5 mm |
| Outer Ring Width | 10 mm |
| Shaft Dia. | 17 in |
| Relubricatable | No |
| Fillet Radius | 0.5 in |
| Static Load Rating | 270 kgf |
| Seal Type | Contact Seals |
| Inner Ring Width | Extra Narrow |
| Bearing Type | Ball Bearing |
| Dimensional Unit | Metric |
| O.D. Style | Spherical |
| Dynamic Load Rating | 520 kgf |
| Duty Series | Light |
| Weight | 0.12 LB |
| EAN or UPC | 808250121977 |

