- 32 mm O.D.
| Length Through Bore | 12 mm |
| I.D. | 15 mm |
| O.D. | 32 mm |
| O.D. Style | Spherical |
| Enclosure | Double Sealed |
| Duty Series | Light |
| Seal Type | Contact Seals |
| Locking Device | Eccentric Locking Collar |
| Shaft Dia. | 15 in |
| Bore Type | Round Bore, Metric Type |
| Inner Ring Width | Extra Narrow |
| Overall Width | 18.5 in |
| Relubricatable | No |
| Fillet Radius | 0.5 in |
| Material | Stainless Steel |
| Dimensional Unit | Metric |
| Radius | 0.5 mm |
| Dynamic Load Rating | 485 kgf |
| Static Load Rating | 230 kgf |
| Outer Ring Width | 9 mm |
| Locking Style | Eccentric Collar |
| Bearing Type | Ball Bearing |
| Weight | 0.08 LB |
| EAN or UPC | 808250121281 |

