- 28 mm O.D.
| Fillet Radius | 0.5 in |
| Overall Width | 17.5 in |
| Relubricatable | No |
| Material | Stainless Steel |
| Inner Ring Width | Extra Narrow |
| Locking Style | Eccentric Collar |
| Seal Type | Contact Seals |
| Dynamic Load Rating | 440 kgf |
| Outer Ring Width | 8 mm |
| Length Through Bore | 11 mm |
| Dimensional Unit | Metric |
| Radius | 0.5 mm |
| Bearing Type | Ball Bearing |
| I.D. | 12 mm |
| Duty Series | Light |
| Static Load Rating | 195 kgf |
| Locking Device | Eccentric Locking Collar |
| Shaft Dia. | 12 in |
| O.D. Style | Spherical |
| O.D. | 28 mm |
| Enclosure | Double Sealed |
| Bore Type | Round Bore, Metric Type |
| Weight | 0.06 LB |
| EAN or UPC | 808250119707 |

