- 20 mm Shaft Diameter
- 90 mm Housing Length
- PBT Thermoplastic Housing Material
| Insert Material | 440C Stainless Steel |
| Relubricatable | Yes |
| Bolt Hole Spacing | 71 mm |
| Bolt Size | M8 |
| Length Through Bore | 24.7 mm |
| Shaft Dia. | 20 mm |
| Bolt Hole Size | 9 mm |
| Locking Style | Set Screw |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Flange Thickness | 11 mm |
| Housing Width | 20 mm |
| Duty Series | Normal |
| Housing Length | 90 mm |
| Housing Material | PBT Thermoplastic |
| Overall Width | 29 mm |
| Housing Height | 63 mm |
| Weight | 0.36 LB |
| EAN or UPC | 808250168064 |

