- 25 mm Shaft Diameter
- 95 mm Housing Length
- PBT Thermoplastic Housing Material
| Housing Height | 69 mm |
| Insert Material | 440C Stainless Steel |
| Locking Style | Set Screw |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Housing Length | 95 mm |
| Housing Width | 21 mm |
| Bolt Size | M8 |
| Bolt Hole Spacing | 76 mm |
| Overall Width | 31 mm |
| Bolt Hole Size | 10 mm |
| Flange Thickness | 11 mm |
| Housing Material | PBT Thermoplastic |
| Relubricatable | Yes |
| Duty Series | Normal |
| Shaft Dia. | 25 mm |
| Length Through Bore | 27 mm |
| Weight | 0.46 LB |
| EAN or UPC | 808250175673 |

