AMI Bearings Inc.
KP006
Extra Narrow Inner Ring ZDC Alloy Housing Material Pillow Block
Item #101445971
- 30 mm Shaft Diameter
- 36 mm Center Line To Base Dimension
| Bearing Design | Non-Expansion |
| Series | KP000 |
| Housing Construction | 1 Piece |
| Bearing Insert | K006 |
| Base Width | 26 mm |
| Relubricatable | No |
| Duty Series | Light |
| Shaft Dia. | 30 mm |
| Base Height | 11 mm |
| Housing | P06-7 |
| Seal Type | Contact Seals |
| Insert Material | AISI 52100 Steel |
| Housing No. | P06-7 |
| Bolt Hole Spacing | 106 mm |
| Length Through Bore | 24.5 mm |
| Bolt Hole Width | 13 mm |
| Locking Style | Set Screw |
| Lubrication | Non-Relubricatable |
| Bolt Size | M10 |
| Mounted Unit Duty | Normal-Duty |
| Housing Material | ZDC Alloy |
| Bolt Holes | 2 |
| Inch/Metric | Metric |
| Housing Height | 70 mm |
| Base Length | 132 mm |
| Locking Device | Setscrew Locking Collar |
| Pillow Block Type | Thru-Bolt |
| End Type | Open End |
| Bearing Type | Ball Bearing |
| Weight | 0.87 LB |
| EAN or UPC | 808250116577 |
