AMI Bearings Inc.
KP005
Extra Narrow Inner Ring ZDC Alloy Housing Material Pillow Block
Item #101503228
- 25 mm Shaft Diameter
- 32 mm Center Line To Base Dimension
| Base Height | 10 mm |
| Bolt Size | M8 |
| Locking Device | Setscrew Locking Collar |
| Lubrication | Non-Relubricatable |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 25 mm |
| End Type | Open End |
| Length Through Bore | 22.5 mm |
| Bearing Type | Ball Bearing |
| Bolt Hole Width | 10 mm |
| Mounted Unit Duty | Normal-Duty |
| Relubricatable | No |
| Inch/Metric | Metric |
| Bearing Insert | K005 |
| Seal Type | Contact Seals |
| Housing Construction | 1 Piece |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing | 90 mm |
| Housing Material | ZDC Alloy |
| Locking Style | Set Screw |
| Duty Series | Light |
| Bolt Holes | 2 |
| Housing | P05-6 |
| Housing Height | 62 mm |
| Series | KP000 |
| Base Width | 20 mm |
| Insert Material | AISI 52100 Steel |
| Base Length | 112 mm |
| Housing No. | P05-6 |
| Weight | 0.59 LB |
| EAN or UPC | 808250109692 |
