AMI Bearings Inc.
KP004
Extra Narrow Inner Ring ZDC Alloy Housing Material Pillow Block
Item #101496050
- 20 mm Shaft Diameter
- 28 mm Center Line To Base Dimension
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing | 80 mm |
| Base Width | 20 mm |
| Bolt Holes | 2 |
| Housing Construction | 1 Piece |
| Inch/Metric | Metric |
| Bolt Size | M8 |
| Lubrication | Non-Relubricatable |
| Bearing Design | Non-Expansion |
| Housing Material | ZDC Alloy |
| Bearing Type | Ball Bearing |
| Length Through Bore | 21 mm |
| Base Height | 9 mm |
| Series | KP000 |
| Relubricatable | No |
| Bolt Hole Width | 10 mm |
| Locking Device | Setscrew Locking Collar |
| Mounted Unit Duty | Normal-Duty |
| Housing | P04-5 |
| End Type | Open End |
| Insert Material | AISI 52100 Steel |
| Duty Series | Light |
| Housing Height | 55 mm |
| Locking Style | Set Screw |
| Shaft Dia. | 20 mm |
| Seal Type | Contact Seals |
| Bearing Insert | K004 |
| Base Length | 100 mm |
| Housing No. | P04-5 |
| Weight | 0.46 LB |
| EAN or UPC | 808250107490 |
