AMI Bearings Inc.
KP000
Extra Narrow Inner Ring ZDC Alloy Housing Material Pillow Block
Item #101497988
- 10 mm Shaft Diameter
- 18 mm Center Line To Base Dimension
| Bearing Design | Non-Expansion |
| Bolt Holes | 2 |
| Housing Construction | 1 Piece |
| Base Height | 6 mm |
| Bearing Insert | K000 |
| Bolt Hole Width | 7 mm |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Spacing | 53 mm |
| Housing | P000 |
| Base Width | 16 mm |
| Locking Style | Set Screw |
| Series | KP000 |
| Inch/Metric | Metric |
| Bearing Type | Ball Bearing |
| Base Length | 67 mm |
| Pillow Block Type | Thru-Bolt |
| Bolt Size | M6 |
| Housing No. | P000 |
| Mounted Unit Duty | Normal-Duty |
| Relubricatable | No |
| Insert Material | AISI 52100 Steel |
| Length Through Bore | 14 mm |
| Lubrication | Non-Relubricatable |
| End Type | Open End |
| Housing Material | ZDC Alloy |
| Housing Height | 35 mm |
| Shaft Dia. | 10 mm |
| Duty Series | Light |
| Seal Type | Contact Seals |
| Weight | 0.14 LB |
| EAN or UPC | 808250103010 |
