- 3/4 in Shaft Diameter
- 3 9/16 in Housing Length
- Ductile Iron Housing Material
| Shaft Dia. | 3/4 in |
| Housing Height | 2 1/4 in |
| Length Through Bore | 1 7/32 in |
| Bolt Hole Size | 11/32 in |
| Housing Length | 3 9/16 in |
| Flange Thickness | 7/16 in |
| Bolt Hole Spacing | 2 13/16 in |
| Insert Material | AISI 52100 Steel |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Duty Series | Normal |
| Bolt Size | 5/16 in |
| Housing Material | Ductile Iron |
| Overall Width | 1.353 in |
| Housing Width | 25/32 in |
| Relubricatable | Yes |
| Locking Style | Eccentric Collar |
| Weight | 0.7 LB |
| EAN or UPC | 808250106240 |

