- 5/8 in Shaft Diameter
- 3 3/16 in Housing Length
- Ductile Iron Housing Material
| Bolt Size | 1/4 in |
| Insert Material | AISI 52100 Steel |
| Duty Series | Normal |
| Shaft Dia. | 5/8 in |
| Bolt Hole Spacing | 2 1/2 in |
| Bolt Hole Size | 9/32 in |
| Relubricatable | Yes |
| Housing Height | 1 15/16 in |
| Locking Style | Eccentric Collar |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Housing Width | 3/4 in |
| Housing Material | Ductile Iron |
| Flange Thickness | 27/64 in |
| Overall Width | 1.282 in |
| Length Through Bore | 1 1/8 in |
| Housing Length | 3 3/16 in |
| Weight | 0.5 LB |
| EAN or UPC | 808250106196 |

