Skip to content Skip to navigation menu
Narrow Inner Ring Eccentric Collar Locking Cartridges

KHRRCSM206-18

Narrow Inner Ring Eccentric Collar Locking Cartridges
Item #104446627
  • 1 1/8 in Shaft Diameter
  • 2.835 in Outside Dia.
  • Eccentric Collar Locking Style
Narrow Inner Ring Eccentric Collar Locking Cartridges
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/8 in Shaft Diameter
  • 2.835 in Outside Dia.
  • Eccentric Collar Locking Style
Locking Style Eccentric Collar
Outside Dia. 2.835 in
Shaft Dia. 1 1/8 in
Weight 0.8 LB
EAN or UPC 808250315314
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison