- 2 1/8" ID x 3.54331" OD x 1 3/16" Wide, .827" Outer Ring Width
- Double Sealed
- ABEC 1
- Rubber Seals
- Eccentric Locking Collar
| O.D. Type | Straight |
| Inch/Metric | Inch Bore |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Type | Metal |
| Bore Type | Round Bore |
| Capacity | Standard Capacity |
| Enclosure | Double Sealed |
| No. in Set | Single Bearing |
| Locking Device | Eccentric Locking Collar |
| Outer Ring Width | 0.827 in |
| Cage Material | Steel |
| Snap Ring | No Snap Ring |
| Fillet Radius | 0.098 in |
| I.D. | 2 1/8 in |
| Rows of Balls | Single |
| Seal Type | Contact Seals |
| Preload Level | None |
| Precision Level | Standard (ABEC 1) |
| O.D. | 3.54331 in |
| Static Load Rating [Max] | 6610 lbf |
| Material | Steel |
| Bearing Type | Radial |
| Contact Angle | 0° |
| Lubricant | General Purpose |
| Seal Material | Rubber |
| Dynamic Load Rating | 9700 lbf |
| Radial Internal Clearance | Normal |
| Precision | Standard |
| Ball Material | Steel |
| Weight | 2.16 LB |
| EAN or UPC | 808250129539 |

