AMI Bearings Inc.
KHR211-32
Eccentric Collar Locking Cylindrical O.D. Bearing Insert
Item #101363763
- 3.9370 in O.D.
| Dynamic Load Rating | 9700 lbf |
| Bore Type | Round Bore |
| Fillet Radius | 0.098 in |
| Overall Width | 1 29/32 in |
| Static Load Rating [Max] | 6610 lbf |
| Preload Level | None |
| Locking Device | Eccentric Locking Collar |
| Enclosure | Double Sealed |
| Ball Material | Steel |
| Relubricatable | No |
| Inner Ring Width | Narrow |
| Inch/Metric | Inch Bore |
| Contact Angle | 0° |
| Outer Ring Width | 0.827 in |
| Seal Material | Rubber |
| Precision | Standard |
| Cage Type | Metal |
| Seal Type | Contact Seals |
| No. in Set | Single Bearing |
| Snap Ring | No Snap Ring |
| Shaft Dia. | 2 in |
| Material | Steel |
| Bearing Type | Radial |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. Type | Straight |
| I.D. | 2 in |
| Static Load Rating | 6610 lbf |
| Rows of Balls | Single |
| O.D. | 3.9370 in |
| Capacity | Standard Capacity |
| Cage Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Lubricant | General Purpose |
| Radial Internal Clearance | Normal |
| O.D. Style | Cylindrical |
| Length Through Bore | 1.281 in |
| Duty Series | Normal |
| Locking Style | Eccentric Collar |
| Dimensional Unit | Inch |
| Weight | 2.4 LB |
| EAN or UPC | 808250129522 |
