Skip to content Skip to navigation menu
Eccentric Collar Locking Cylindrical O.D. Bearing Insert

KHR207-23

Eccentric Collar Locking Cylindrical O.D. Bearing Insert
Item #101466831
  • 2.8346 in O.D.
Eccentric Collar Locking Cylindrical O.D. Bearing Insert
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.8346 in O.D.
Relubricatable No
Precision Standard
Seal Type Contact Seals
Material Steel
Outer Ring Width 0.669 in
Fillet Radius 0.079 in
Contact Angle
Static Load Rating [Max] 3460 lbf
Seal Material Rubber
Ball Material Steel
Enclosure Double Sealed
Capacity Standard Capacity
Cage Type Metal
Overall Width 1 17/32 in
Locking Device Eccentric Locking Collar
Static Load Rating 3460 lbf
O.D. Type Straight
Preload Level None
Bore Type Round Bore
Bearing Type Radial
Precision Level Standard (ABEC 1)
Dynamic Load Rating 5820 lbf
Rows of Balls Single
Lubricant General Purpose
Snap Ring No Snap Ring
Inner Ring Width Narrow
Radial Internal Clearance Specification Normal Clearance
No. in Set Single Bearing
I.D. 1 7/16 in
Inch/Metric Inch Bore
O.D. 2.8346 in
Cage Material Steel
Shaft Dia. 1 7/16 in
Radial Internal Clearance Normal
Dimensional Unit Inch
Duty Series Normal
O.D. Style Cylindrical
Length Through Bore 1.000 in
Locking Style Eccentric Collar
Weight 1.0 LB
EAN or UPC 808250107384
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison