AMI Bearings Inc.
KHR205-14
Eccentric Collar Locking Cylindrical O.D. Bearing Insert
Item #101497116
- 2.0472 in O.D.
| Inner Ring Width | Narrow |
| Locking Device | Eccentric Locking Collar |
| O.D. | 2.0472 in |
| Outer Ring Width | 0.591 in |
| Static Load Rating | 1780 lbf |
| Cage Material | Steel |
| Contact Angle | 0° |
| Lubricant | General Purpose |
| Rows of Balls | Single |
| Capacity | Standard Capacity |
| Dynamic Load Rating | 3150 lbf |
| Snap Ring | No Snap Ring |
| Precision | Standard |
| Precision Level | Standard (ABEC 1) |
| Material | Steel |
| I.D. | 7/8 in |
| Static Load Rating [Max] | 1760 lbf |
| Seal Material | Rubber |
| Seal Type | Contact Seals |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Type | Metal |
| Preload Level | None |
| Bore Type | Round Bore |
| Bearing Type | Radial |
| O.D. Type | Straight |
| Radial Internal Clearance | Normal |
| Ball Material | Steel |
| Inch/Metric | Inch Bore |
| No. in Set | Single Bearing |
| Shaft Dia. | 7/8 in |
| Enclosure | Double Sealed |
| Fillet Radius | 0.059 in |
| O.D. Style | Cylindrical |
| Dimensional Unit | Inch |
| Locking Style | Eccentric Collar |
| Duty Series | Normal |
| Length Through Bore | 0.846 in |
| Overall Width | 1 7/32 in |
| Relubricatable | No |
| Weight | 0.48 LB |
| EAN or UPC | 808250100798 |
