AMI Bearings Inc.
KHPW201
Narrow Inner Ring Ductile Iron Housing Material Pillow Block
Item #101459788
- 12 mm Shaft Diameter
- 30.2 mm Center Line To Base Dimension
- 81 mm Bolt Hole Spacing Range [MIN]
| Bolt Size | M10 |
| Seal Type | Contact Seals |
| Housing | PW203 |
| Insert Material | AISI 52100 Steel |
| Inch/Metric | Metric |
| Relubricatable | Yes |
| Bolt Hole Spacing | 87 mm |
| Length Through Bore | 28.6 mm |
| Locking Device | Eccentric Locking Collar |
| Base Height | 7 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Locking Style | Eccentric Collar |
| Bolt Hole Spacing Range [Max] | 94 mm |
| Housing Height | 55 mm |
| Bolt Holes | 2 |
| Bolt Hole Spacing Range [Min] | 81 mm |
| Series | KHPW200 |
| Duty Series | Normal |
| Pillow Block Type | Thru-Bolt |
| Housing Construction | 1 Piece |
| Bearing Design | Non-Expansion |
| Base Length | 114 mm |
| Bearing Type | Ball Bearing |
| Bolt Hole Width | 11 mm |
| Shaft Dia. | 12 mm |
| End Type | Open End |
| Base Width | 25 mm |
| Housing Material | Ductile Iron |
| Housing No. | PW201 |
| Bolt Hole Length | 16 mm |
| Mounted Unit Duty | Normal-Duty |
| Lubrication | Relubricatable |
| Weight | 0.68 LB |
| EAN or UPC | 808250106851 |
