AMI Bearings Inc.
KHPR205
Narrow Inner Ring Pressed Steel Housing Material Pillow Block
Item #101495680
- 25 mm Shaft Diameter
- 33.3 mm Center Line To Base Dimension
- 91 mm Bolt Hole Spacing Range [MIN]
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Spacing Range [Min] | 91 mm |
| Duty Series | Normal |
| Base Height | 4 mm |
| Seal Type | Contact Seals |
| Relubricatable | No |
| Bolt Holes | 2 |
| Locking Style | Eccentric Collar |
| Stamping Load Limit | 600 |
| Base Length | 123.8 mm |
| Rubber Ring | R6 |
| Lubrication | Non-Relubricatable |
| Housing No. | PP6 |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing Range [Max] | 100 mm |
| Bearing Design | Expansion |
| Base Width | 31.8 mm |
| Housing Construction | 1 Piece |
| Length Through Bore | 31 mm |
| Bolt Hole Length | 14.3 mm |
| Locking Device | Eccentric Locking Collar |
| Bolt Hole Width | 10.3 mm |
| Shaft Dia. | 25 mm |
| Bolt Hole Spacing | 95 mm |
| Insert Material | AISI 52100 Steel |
| Housing Material | Pressed Steel |
| Inch/Metric | Metric |
| Housing Height | 66 mm |
| End Type | Open End |
| Housing | PP6 |
| Series | KHPR200 |
| Bolt Size | M10 |
| Pillow Block Type | Thru-Bolt |
| Weight | 0.97 LB |
| EAN or UPC | 808250102518 |
